Plastic Profiles

  • 154
  • 3
  • 1
  • 5
  • 2
  • 2
  • 1
  • 3
  • 4
  • 1
  • 1
154 Products showing for Plastic Profiles
Product Image

MULTILENE Mounting profile C3 Galvanized 20x10mm 2000mm

  • Eriks:10034962
  • Material:Zinc coated
  • Width:20 mm
  • Height:10 mm

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 16/11/2026

€6.10/ meterexcl. VAT

€7.38incl. VAT

Sold per: 2Min. order: 2

102 In stock - Estimated delivery date 16/11/2026
Product Image

MULTILENE Profile Multilene MR Green T 5/8x3/8 H=10 2000mm

  • Eriks:10035004
  • Material:PE
  • Colour:Green
  • DIN Standard:10B-1

€11.69/ meterexcl. VAT

€14.14incl. VAT

Sold per: 2Min. order: 2

18 In stock - Estimated delivery date 16/11/2026

€16.54/ meterexcl. VAT

€20.01incl. VAT

Sold per: 2Min. order: 2

10 In stock - Estimated delivery date 16/11/2026
Product Image

MULTILENE Mounting profile C3 Stainless Steel 20x10mm 2000mm

  • Eriks:10034963
  • Material:Stainless steel
  • Width:20 mm
  • Height:10 mm

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

70 In stock - Estimated delivery date 16/11/2026
Product Image

MULTILENE Profile Multilene MR Green CT 5/8x3/8 2000mm

  • Eriks:10035009
  • Material:PE
  • Colour:Green
  • DIN Standard:10B-1

€28.66/ pieceexcl. VAT

€34.68incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

MULTILENE Mounting profile C10 Galvanized 30x24mm 2000mm

  • Eriks:10034968
  • Material:Zinc coated
  • Width:30 mm
  • Height:24 mm

€19.55/ meterexcl. VAT

€23.66incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 16/11/2026
Product Image

MULTILENE Mounting profile C9 Stainless Steel 38x18mm 2000mm

  • Eriks:10034967
  • Material:Stainless steel
  • Width:38 mm
  • Height:18 mm
Log in to view priceLog in
Product Image

MULTILENE Mounting profile C5 Stainless Steel 28x12mm 2000mm

  • Eriks:10034965
  • Material:Stainless steel
  • Width:28 mm
  • Height:12 mm

€30.28/ meterexcl. VAT

€36.64incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 26/11/2026
Product Image

MULTILENE Mounting profile C1 Stainless Steel 24x5,2mm 2000mm

  • Eriks:10034956
  • Material:Stainless steel
  • Width:24 mm
  • Height:5.2 mm

€10.47/ meterexcl. VAT

€12.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026
Product Image

MULTILENE Mounting profile C9 Galvanized 38x18mm 2000mm

  • Eriks:10034966
  • Material:Zinc coated
  • Width:38 mm
  • Height:18 mm
Log in to view priceLog in

€13.16/ meterexcl. VAT

€15.92incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026

€14.89/ meterexcl. VAT

€18.02incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026

€22.86/ meterexcl. VAT

€27.65incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026

€13.46/ meterexcl. VAT

€16.29incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026

€31.68/ meterexcl. VAT

€38.33incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026

€31.68/ meterexcl. VAT

€38.33incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Product Image

MULTILENE Mounting profile C5 Galvanized 28x12mm 2000mm

  • Eriks:10034964
  • Material:Zinc coated
  • Width:28 mm
  • Height:12 mm

€14.31/ meterexcl. VAT

€17.31incl. VAT

Sold per: 2Min. order: 2

74 In stock - Estimated delivery date 16/11/2026

€12.20/ meterexcl. VAT

€14.76incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Product Image

MULTILENE Profile Multilene MR Green CTD 3/8x7/32 2000mm

  • Eriks:12398846
  • Material:PE
  • Colour:Green
  • DIN Standard:06B-2

€14.13/ meterexcl. VAT

€17.10incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Product Image

MULTILENE Profile Multilene MR Green TT 1x17 H=15 2000mm

  • Eriks:10035023
  • Material:PE
  • Colour:Green
  • DIN Standard:16B-3

€26.83/ meterexcl. VAT

€32.46incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Product Image

MULTILENE Profile Multilene MR Green CKG 1/2x5/16 2000mm

  • Eriks:10034985
  • Material:PE
  • Colour:Green
  • DIN Standard:08B-1

€25.51/ meterexcl. VAT

€30.87incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Product Image

MULTILENE Profile Multilene MR Green CU 1 3/4x31 H=38 2000mm

  • Eriks:12398856
  • Material:PE
  • Colour:Green
  • DIN Standard:28B-1

€37.05/ meterexcl. VAT

€44.83incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Product Image

MULTILENE Profile Multilene MR Green CU3/8x5/32 H=14 2000mm

  • Eriks:12398847
  • Material:PE
  • Colour:Green
  • DIN Standard:

€15.43/ meterexcl. VAT

€18.66incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Product Image

MULTILENE Profile Multilene MR Green CKG 2x31 2000mm

  • Eriks:12398835
  • Material:PE
  • Colour:Green
  • DIN Standard:32B-1

€50.36/ meterexcl. VAT

€60.94incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026