MULTILENE

MULTILENE Profile Multilene MR Green CF 20x20x10x14mm 2000mm

  • ERIKS:10035032
Image 1
Save to list

€6.10/ meterexcl. VAT

€7.38incl. VAT

Sold per: 2Min. order: 2

102 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

26+

€5.09

16.67%

50+

€4.07

33.33%

100+

€3.76

38.33%

148+

€3.56

41.67%

198+

€3.25

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Width
20 mm
Height
15 mm
Colour
Green
Spare parts & accessories

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 13/11/2026

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

70 In stock - Estimated delivery date 13/11/2026