MULTILENE

MULTILENE Profile Multilene MR Green CU 1 3/4x31 H=38 2000mm

  • ERIKS:12398856
Image 1
Save to list

€37.05/ meterexcl. VAT

€44.83incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.05

-

6+

€30.88

16.67%

10+

€24.70

33.33%

18+

€22.85

38.33%

26+

€21.61

41.67%

34+

€19.76

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.3/4x31
DIN Standard
28B-1
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026