MULTILENE

MULTILENE Profile Multilene MR Green TT 1x17 H=15 2000mm

  • ERIKS:10035023
Image 1
Save to list

€26.83/ meterexcl. VAT

€32.46incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.83

-

6+

€22.36

16.67%

12+

€17.89

33.33%

24+

€16.55

38.33%

34+

€15.65

41.67%

46+

€14.31

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-3