MULTILENE

MULTILENE Profile Multilene MR Green CF 20x24x5x6mm 2000mm

  • ERIKS:10035033
Image 1
Save to list

€12.20/ meterexcl. VAT

€14.76incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.20

-

14+

€10.17

16.67%

26+

€8.14

33.33%

50+

€7.53

38.33%

74+

€7.12

41.67%

100+

€6.51

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Width
28 mm
Height
10 mm
Colour
Green
Spare parts & accessories

€10.47/ meterexcl. VAT

€12.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026