MULTILENE

MULTILENE Profile Multilene MR Green CT 5/8x3/8 2000mm

  • ERIKS:10035009
Image 1
Save to list

€28.66/ pieceexcl. VAT

€34.68incl. VAT

7 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.66

-

6+

€23.89

16.67%

11+

€19.11

33.33%

21+

€17.67

38.33%

32+

€16.72

41.67%

42+

€15.29

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x3/8
DIN Standard
10B-1
Spare parts & accessories

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

70 In stock - Estimated delivery date 13/11/2026

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 13/11/2026