MULTILENE

MULTILENE Profile Multilene MR Green CF 38x38x12x22mm 2000mm

  • ERIKS:10035035
Image 1
Save to list

€16.54/ meterexcl. VAT

€20.01incl. VAT

Sold per: 2Min. order: 2

10 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.54

-

10+

€13.78

16.67%

20+

€11.02

33.33%

38+

€10.20

38.33%

56+

€9.65

41.67%

74+

€8.82

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Width
38 mm
Height
12 mm
Colour
Green
Spare parts & accessories