MULTILENE

MULTILENE Profile Multilene MR Green CF 28x28x15x18mm 2000mm

  • ERIKS:10035034
Image 1
Save to list

€14.89/ meterexcl. VAT

€18.02incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.89

-

12+

€12.41

16.67%

22+

€9.93

33.33%

42+

€9.18

38.33%

62+

€8.69

41.67%

82+

€7.94

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Width
28 mm
Height
12 mm
Colour
Green
Spare parts & accessories

€30.28/ meterexcl. VAT

€36.64incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 26/11/2026

€14.31/ meterexcl. VAT

€17.31incl. VAT

Sold per: 2Min. order: 2

74 In stock - Estimated delivery date 16/11/2026