MULTILENE

MULTILENE Mounting profile C1 Stainless Steel 24x5,2mm 2000mm

  • ERIKS:10034956
Image 1
Save to list

€10.47/ meterexcl. VAT

€12.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.47

-

16+

€8.73

16.67%

30+

€6.98

33.33%

58+

€6.46

38.33%

88+

€6.11

41.67%

116+

€5.58

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
Stainless steel
Width
24 mm
Height
5.2 mm