MULTILENE

MULTILENE Profile Multilene MR Green CU3/8x5/32 H=14 2000mm

  • ERIKS:12398847
Image 1
Save to list

€15.43/ meterexcl. VAT

€18.66incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.43

-

10+

€12.86

16.67%

20+

€10.28

33.33%

40+

€9.51

38.33%

60+

€9.00

41.67%

78+

€8.23

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/8x5/32
Spare parts & accessories

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 10/11/2026

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 10/11/2026