Spares parts and accessories Pressure Gauges

  • 9
  • 50
  • 110
  • 12
  • 27
  • 3
  • 7
  • 75
  • 10
  • 18
181 Products showing for Spares parts and accessories Pressure Gauges
Product Image

ECONĀ® Pressure gauge sealing ring Type 3003 PTFE flat per 100 pieces 1/2"

  • Eriks:12660945
  • Manufacturer:12660945
  • Nominal inner diameter:1/2" (15)
  • Outer Diameter:17 mm
  • Inner Diameter:7 mm

€78.60/ pieceexcl. VAT

€95.11incl. VAT

114 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge sealing ring Type 3003 copper flat per 100 pieces 1/2"

  • Eriks:11813268
  • Manufacturer:128335
  • Nominal inner diameter:1/2" (15)
  • Outer Diameter:17 mm
  • Inner Diameter:6.5 mm

€79.22/ pieceexcl. VAT

€95.86incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge sealing ring Type 3005 copper with profile D18,2 x11 x 4,2 mm 1/2ā€

  • Eriks:10060098
  • Nominal inner diameter:1/2" (15)
  • Outer Diameter:18.2 mm
  • Inner Diameter:11 mm

€3.88/ pieceexcl. VAT

€4.69incl. VAT

217 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Tension socket Type 1399 stainless steel 1/2" BSPP

  • Eriks:11812313
  • Manufacturer:123435
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread left hand
  • Size instrument connection:1/2" BSPP(G)

€33.41/ pieceexcl. VAT

€40.43incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Tension socket Type 1398 steel 1/2" BSPP

  • Eriks:11812312
  • Manufacturer:123433
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread left hand
  • Size instrument connection:1/2" BSPP(G)

€9.10/ pieceexcl. VAT

€11.01incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Welding nipple with tension socket Type 351 stainless steel welding end 14 mm 1/2" BSPP

  • Eriks:12981815
  • Nominal inner diameter:14 mm
  • Connection instrument side:Internal thread
  • Size instrument connection:1/2" BSPP(G)

€47.26/ pieceexcl. VAT

€57.18incl. VAT

115 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge reducing nipple Type 811 brass 3/8" x 1/2" BSPP

  • Eriks:11811673
  • Manufacturer:120404
  • Size process connection:3/8" BSPP(G)
  • Connection instrument side:External thread
  • Size instrument connection:1/2" BSPP(G)

€17.43/ pieceexcl. VAT

€21.09incl. VAT

100 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge reducing nipple Type 811 brass 1/4" x 1/2" BSPP

  • Eriks:11811672
  • Manufacturer:120401
  • Size process connection:1/4" BSPP(G)
  • Connection instrument side:External thread
  • Size instrument connection:1/2" BSPP(G)

€14.96/ pieceexcl. VAT

€18.10incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge reducing nipple Type 811 brass 1/2" x 1/4" BSPP

  • Eriks:11811674
  • Manufacturer:120405
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:External thread
  • Size instrument connection:1/4" BSPP(G)

€21.34/ pieceexcl. VAT

€25.82incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Welding nipple Type 1314 steel DIN16282-6 left external thread 1/2" BSPP

  • Eriks:11812132
  • Manufacturer:122975
  • Size process connection:14,9
  • Connection instrument side:External thread left hand
  • Size instrument connection:1/2" BSPP(G)

€7.91/ pieceexcl. VAT

€9.57incl. VAT

402 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Welding nipple with tension socket Type 351 stainless steel DIN16284 welding end 12 mm 1/2" BSPP

  • Eriks:12751088
  • Nominal inner diameter:12 mm
  • Connection instrument side:Internal thread
  • Size instrument connection:1/2" BSPP(G)

€47.77/ pieceexcl. VAT

€57.80incl. VAT

75 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge sealing ring Type 3003 stainless steel flat 1/2ā€

  • Eriks:10060101
  • Manufacturer:10060101
  • Nominal inner diameter:1/2" (15)
  • Outer Diameter:17 mm
  • Inner Diameter:6.5 mm

€5.91/ pieceexcl. VAT

€7.15incl. VAT

249 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge sealing ring Type 3005 copper with profile D18,2 x 11 x 4,2 mm per 50 pieces 1/2ā€

  • Eriks:14161641
  • Nominal inner diameter:1/2" (15)
  • Outer Diameter:18.2 mm
  • Inner Diameter:11 mm

€103.28/ pieceexcl. VAT

€124.97incl. VAT

51 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge overpressure safety device Type 1318 brass measuring range 5 - 25 bar 1/2" BSPP

  • Eriks:12477372
  • Manufacturer:122995
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket
  • Size instrument connection:1/2" BSPP(G)

€311.53/ pieceexcl. VAT

€376.95incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Manometer protective cap Type 361 rubber R63 blue

  • Eriks:11811017
  • Manufacturer:117224
  • Nominal inner diameter:63 mm

€7.18/ pieceexcl. VAT

€8.69incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge cooling element Type 3999 stainless steel 1/2" BSPP

  • Eriks:11813451
  • Manufacturer:130050
  • Model:Cooling element
  • Material:Stainless steel
  • Material quality:1.4571

€153.00/ pieceexcl. VAT

€185.13incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€6.38/ pieceexcl. VAT

€7.72incl. VAT

787 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Welding nipple Type 1314 stainless steel DIN16282-6 left external thread 1/2" BSPP

  • Eriks:11812133
  • Size process connection:14,9
  • Connection instrument side:External thread left hand
  • Size instrument connection:1/2" BSPP(G)

€33.41/ pieceexcl. VAT

€40.43incl. VAT

63 In stock - Estimated delivery date 13/11/2026

€126.00/ pieceexcl. VAT

€152.46incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge sealing ring Type 3003 copper flat per 100 pieces 1/4"

  • Eriks:11813269
  • Manufacturer:128337
  • Nominal inner diameter:1/4" (8)
  • Outer Diameter:9.5 mm
  • Inner Diameter:5.1 mm

€64.52/ pieceexcl. VAT

€78.07incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Welding nipple with tension socket Type 351 stainless steel DIN16284 welding end 6 mm 1/4" BSPP

  • Eriks:12636407
  • Nominal inner diameter:6 mm
  • Connection instrument side:Internal thread
  • Size instrument connection:1/4" BSPP(G)

€31.28/ pieceexcl. VAT

€37.85incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Tension socket Type 1397 brass 1/2" BSPP

  • Eriks:11812311
  • Manufacturer:123431
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread left hand
  • Size instrument connection:1/2" BSPP(G)

€11.39/ pieceexcl. VAT

€13.78incl. VAT

129 In stock - Estimated delivery date 13/11/2026

€33.66/ pieceexcl. VAT

€40.73incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€15.60/ pieceexcl. VAT

€18.88incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Welding nipple with tension socket Type 351 steel DIN16284 welding end 12 mm 1/2" BSPP

  • Eriks:12751086
  • Nominal inner diameter:12 mm
  • Connection instrument side:Internal thread
  • Size instrument connection:1/2" BSPP(G)

€14.11/ pieceexcl. VAT

€17.07incl. VAT

29 In stock - Estimated delivery date 13/11/2026