




€21.34/ pieceexcl. VAT
€25.82incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 811 |
Model | Reducing nipple |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | External thread |
Size instrument connection | 1/4" BSPP(G) |
Material | Brass |
With tension socket | No |
Article | 11811674 |
A | 1/2" BSPP(G) |
B | 1/4" BSPP(G) |
L1 | 43 mm |
L2 | 2 mm |
SW | 27 mm |