




€9.10/ pieceexcl. VAT
€11.01incl. VAT
127 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1398 |
Model | Tension socket |
Norm | DIN 16283 |
Process connection | Internal thread right hand |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | Internal thread left hand |
Size instrument connection | 1/2" BSPP(G) |
Material | Steel |
Max. operating pressure | 400 bar |
Article | 11812312 |
A | 1/2" (G)BSPP RH |
B | 1/2" (G)BSPP LH |
L | 36 mm |
SW | 27 mm |