




€64.52/ pieceexcl. VAT
€78.07incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3003 |
Model | Sealing ring |
Shape | Flat |
Nominal inner diameter | 1/4" (8) |
Outer Diameter | 9.5 mm |
Inner Diameter | 5.1 mm |
Material | Copper |
Thickness | 2 mm |
Quantity per standard packaging | 100 pce |