ECON®

ECON® Pressure gauge reducing nipple Type 811 brass 3/8" x 1/2" BSPP

  • ERIKS:11811673
  • Manufacturer:8716901026941
Image 1
Image 2
Image 1
Image 2
Save to list

€17.43/ pieceexcl. VAT

€21.09incl. VAT

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
811
Model
Reducing nipple
Process connection
Internal thread
Size process connection
3/8" BSPP(G)
Connection instrument side
External thread
Size instrument connection
1/2" BSPP(G)
Material
Brass
With tension socket
No
Article
11811673
A
3/8" BSPP(G)
B
1/2" BSPP(G)
L1
46 mm
L2
3 mm
SW
22 mm