
.jpg&w=1536&q=80)
.jpg&w=1536&q=80)
.jpg&w=160&q=80)
.jpg&w=160&q=80)
€47.26/ pieceexcl. VAT
€57.18incl. VAT
115 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 351 |
Model | Welding nipple |
Norm | DIN 16284 |
Process connection | Welding end |
Nominal inner diameter | 14 mm |
Connection instrument side | Internal thread |
Size instrument connection | 1/2" BSPP(G) |
Material | Stainless steel |
With tension socket | Yes |
Max. operating pressure | 400 bar |