




€6.38/ pieceexcl. VAT
€7.72incl. VAT
787 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3005 |
Model | Sealing ring |
Shape | With profile |
Nominal inner diameter | 1/2" (15) |
Outer Diameter | 14.8 mm |
Inner Diameter | 8 mm |
Material | Stainless steel |
Thickness | 4.2 mm |
Quantity per standard packaging | 1 pce |