ECON®

ECON® Welding nipple with tension socket Type 351 stainless steel DIN16284 welding end 6 mm 1/4" BSPP

  • ERIKS:12636407
  • Manufacturer:8716901011305
Image 1
Image 2
Image 1
Image 2
Save to list

€31.28/ pieceexcl. VAT

€37.85incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
351
Model
Welding nipple
Norm
DIN 16284
Process connection
Welding end
Nominal inner diameter
6 mm
Connection instrument side
Internal thread
Size instrument connection
1/4" BSPP(G)
Material
Stainless steel
With tension socket
Yes
Max. operating pressure
400 bar