

€78.60/ pieceexcl. VAT
€95.11incl. VAT
114 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3003 |
Model | Sealing ring |
Shape | Flat |
Nominal inner diameter | 1/2" (15) |
Outer Diameter | 17 mm |
Inner Diameter | 7 mm |
Material | PTFE |
Thickness | 2 mm |
Quantity per standard packaging | 100 pce |