ECON®

ECON® Tension socket Type 1399 stainless steel 1/2" BSPP

  • ERIKS:11812313
  • Manufacturer:8716901082794
Image 1
Image 2
Image 1
Image 2
Save to list

€33.41/ pieceexcl. VAT

€40.43incl. VAT

65 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1399
Model
Tension socket
Norm
DIN 16283
Process connection
Internal thread right hand
Size process connection
1/2" BSPP(G)
Connection instrument side
Internal thread left hand
Size instrument connection
1/2" BSPP(G)
Material
Stainless steel 316 Ti (1.4571)
Max. operating pressure
400 bar
Article
11812313
A
1/2" (G)BSPP RH
B
1/2" (G)BSPP LH
L
36 mm
SW
27 mm