Hose Reels

  • 47
  • 2
  • 2
  • 12
  • 1
  • 38
  • 1
  • 1
  • 5
  • 1
  • 1
496 Products showing for Hose Reels
Product Image

SMC Tube Reel TBR-4 for tubing size ø12 mm

  • Eriks:24138388
  • Manufacturer:TBR-4
  • Type:Reel
  • For hose inside diameter:12 mm

€35.48/ pieceexcl. VAT

€42.93incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SMC Tube Stand TBR-2

  • Eriks:24138377
  • Manufacturer:TB-2
  • Type:Tube stand

€102.15/ pieceexcl. VAT

€123.60incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

MAVEL 9071086 lucht/waterhaspel L=20m-Ø10mm 3/8F-3/8M zwenkbaar 15bar Mega 880100

  • Eriks:12735512
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:15 bar

€386.40/ pieceexcl. VAT

€467.54incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ZECA 10000318 air reel 15 +1m-Ø10mm 3/8M zwenkbaar ABS 15bar 805/10

  • Eriks:12735087
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:15 bar

€321.30/ pieceexcl. VAT

€388.77incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MAVEL 10004313 lucht/waterhaspel L=12m-Ø8mm 1/4F-1/4M zwenkbaar 15bar Special 823110

  • Eriks:12735175
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:15 bar

€182.40/ pieceexcl. VAT

€220.70incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

CEJN Hose reel Cejn 19-911-2022 L=10m 8x12

  • Eriks:14106933
  • Manufacturer:199112022
  • Material:Plastic
  • Maximum operating pressure in bar:16 bar
  • Colour:Blue

€459.30/ pieceexcl. VAT

€555.75incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

RAMEX 10004103 waterhaspel zonder slang 1/2M-1/2F vast RVS304 200bar AV1100

  • Eriks:12735129
  • Type:Hose reel
  • Material:Stainless steel 304
  • Maximum operating pressure in bar:200 bar

€733.20/ pieceexcl. VAT

€887.17incl. VAT

Estimated delivery date - 25/11/2026
Product Image

BRAUNWARTH Hose reel for 40m hose NW 25

  • Eriks:10069462
  • Manufacturer:BT 6.40.25
  • Material:Steel plastic coated
  • Colour:Blue
  • For hose inside diameter:25 mm

€2,518.10/ pieceexcl. VAT

€3,046.90incl. VAT

Estimated delivery date - 14/12/2026
Product Image

ZECA 10000316 air reel 15 +1m-Ø8mm 1/4M zwenkbaar ABS 15bar 805/8

  • Eriks:12735085
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:15 bar

€306.45/ pieceexcl. VAT

€370.80incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

BRAUNWARTH Hose reel SHV.300.08.09

  • Eriks:10069434
  • Manufacturer:BT 3089
  • Material:Steel plastic coated
  • Colour:Blue
  • With hose:Yes

€685.75/ pieceexcl. VAT

€829.76incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ZECA 10023319 air reel 24 +1m-Ø10mm 3/8M zwenkbaar 15bar AM86/10

  • Eriks:12735252
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:15 bar

€484.65/ pieceexcl. VAT

€586.43incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ZECA 10000314 air reel 9 +1m-Ø8mm 1/4F zwenkbaar ABS 15bar 804(810)/8

  • Eriks:12735083
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:15 bar

€226.80/ pieceexcl. VAT

€274.43incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

MAVEL 9071082 lucht/waterhaspel L=10m-Ø6x10mm 1/4F-1/4M zwenkbaar 10bar Classic 804300

  • Eriks:12735508
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:10 bar

€180.00/ pieceexcl. VAT

€217.80incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

MAVEL 9071002 lucht/waterhaspel L=15m-Ø5/16 1/4F-1/4M zwenkbaar 15bar 821100

  • Eriks:12735457
  • Type:Hose reel
  • Material:Synthetic material
  • Maximum operating pressure in bar:15 bar

€247.20/ pieceexcl. VAT

€299.11incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

BRAUNWARTH Hose reel for 20m hose NW 19

  • Eriks:10014415
  • Manufacturer:BT 6.20.19
  • Material:Steel plastic coated
  • Colour:Blue
  • With hose:No

€1,708.85/ pieceexcl. VAT

€2,067.71incl. VAT

Estimated delivery date - 14/12/2026
Product Image

BRAUNWARTH Hose reel SHV.500.10.19

  • Eriks:10069449
  • Manufacturer:BT 5.10.19
  • Material:Steel plastic coated
  • Colour:Blue
  • With hose:No

€1,259.70/ pieceexcl. VAT

€1,524.24incl. VAT

Estimated delivery date - 14/12/2026
Product Image

BRAUNWARTH Hose reel SHV.600.20.38

  • Eriks:10069469
  • Manufacturer:BT 6.20.38
  • Material:Steel plastic coated
  • Colour:Blue
  • With hose:No

€2,220.40/ pieceexcl. VAT

€2,686.68incl. VAT

Estimated delivery date - 14/12/2026
Product Image

NEDERMAN Lock kit 884

  • Eriks:23338618
  • Manufacturer:30373959

€81.00/ pieceexcl. VAT

€98.01incl. VAT

Estimated delivery date - 02/12/2026
Product Image

NEDERMAN Hose reel 893 stainless steel WATER diameter 12.5 MM (1/2) length 15M Nutrition Tested

  • Eriks:23338741
  • Manufacturer:30803293
  • Type:893
  • Material:Stainless steel
  • Maximum operating pressure in bar:20 bar

€1,792.00/ pieceexcl. VAT

€2,168.32incl. VAT

Estimated delivery date - 26/11/2026

€404.52/ pieceexcl. VAT

€489.47incl. VAT

Estimated delivery date - 02/12/2026
Product Image

NEDERMAN Hose reel 886 diameter 12.5 MM (1/2) Maximum hose length 25M without hose

  • Eriks:12669217
  • Manufacturer:30800386
  • Type:886
  • Material:Stainless steel
  • With hose:No

€1,685.25/ pieceexcl. VAT

€2,039.15incl. VAT

Estimated delivery date - 26/11/2026
Product Image

NEDERMAN Hose 20m for 884

  • Eriks:24040447
  • Manufacturer:30371379

€251.00/ pieceexcl. VAT

€303.71incl. VAT

Estimated delivery date - 04/12/2026
Product Image

NEDERMAN Hose reel 884 WATER diameter 12.5 MM (1/2) Length 20m Nutrition Tested

  • Eriks:23338775
  • Manufacturer:30810884
  • Type:884
  • Material:Painted aluminium
  • Maximum operating pressure in bar:20 bar

€2,134.00/ pieceexcl. VAT

€2,582.14incl. VAT

Estimated delivery date - 09/12/2026
Product Image

NEDERMAN Hose reel 888 AIR / WATER diameter 10MM (3/8) Length 15m

  • Eriks:23338688
  • Manufacturer:30800688
  • Type:888
  • Material:Steel
  • Maximum operating pressure in bar:15 bar

€734.00/ pieceexcl. VAT

€888.14incl. VAT

Estimated delivery date - 26/11/2026
Product Image

NEDERMAN Enrouleur de tuyau H30 Air / Eau Tuyau Diamètre 10 mm Longueur 10m

  • Eriks:23338684
  • Manufacturer:30800430
  • Type:H30
  • Material:Plastic
  • Maximum operating pressure in bar:15 bar
This product is no longer offered.Explore similar products in our assortment
Replacement product