




€2,134.00/ pieceexcl. VAT
€2,582.14incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | 884 |
Material | Painted aluminium |
Maximum operating pressure in bar | 20 bar |
Size of inlet thread connection (metric) | 12.5 mm |
For hose inside diameter | 12.5 mm |
With hose | Yes |