NEDERMAN

NEDERMAN Hose reel 893 AIR / WATER diameter 10MM (3/8) Length 15m

  • ERIKS:23338690
Image 1
Medium-sized reel in robust open design.Thanks to the open design, the reels arevery easy to service, maintain and keepclean. Can be installed on wall or on theceiling. Versatile and easily installed inindustrial and workshop environments• Outlet position can be adjusted foroptimum pull-out and pull-in angle.• Spring power can easily be adjustedfrom the outside.• Robust and flexible design.
Save to list

€404.52/ pieceexcl. VAT

€489.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type
893
Material
Plastic
Maximum operating pressure in bar
15 bar
Size of inlet thread connection (metric)
10 mm
With hose
Yes
For hose inside diameter
10 mm