Products
Brands
About Eriks
Customer service
BE - English
Home
AM series pivoting reel for ai...
AM series pivoting reel for air/water hose up to 15 bar
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hose reel
1
Material
Synthetic material
1
Maximum operating pressure in bar [bar]
15
1
For hose inside diameter [mm]
With hose
Log in to see your specific pricing.
Log in
1
of
AM series pivoting reel for air/water hose up to 15 bar
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
10023319 air reel 24 +1m-Ø10mm 3/8M zwenkbaar 15bar AM86/10
Hose reel
Synthetic material
15
€484.65
/
piece
Log in