MAVEL

MAVEL 9071082 lucht/waterhaspel L=10m-Ø6x10mm 1/4F-1/4M zwenkbaar 10bar Classic 804300

  • ERIKS:12735508
Image 1
Save to list

€180.00/ pieceexcl. VAT

€217.80incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAVEL
Series
Classic
Type
Hose reel
Material
Synthetic material
Maximum operating pressure in bar
10 bar
Roll-up mechanism
Spring operated
Drum thread connection
M 1/4
For hose inside diameter
6 mm
With hose
Yes
Inlet threaded connection
F 1/4