NEDERMAN

NEDERMAN Enrouleur de tuyau H30 Air / Eau Tuyau Diamètre 10 mm Longueur 10m

  • ERIKS:23338684
Image 1
Image 2
Image 1
Image 2
High-quality, functional and easy-to-use
cable reel for industrial use or for DIY
workshops. Robust design in high-impact
composite materials. Fitted with a pivoting
wall bracket that simply snaps onto the reel
for ease of installation and a unique safety
lock for secure service. Well-suited for use
with electrical tools or hand lamps.

• Snap-on wall bracket.
• Unique safety ratchet.
• Drum with double ball-bearings.
• IP 55.
• Rubber cable.
• Cable easily replaced.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type
H30
Material
Plastic
Maximum operating pressure in bar
15 bar
Size of inlet thread connection (metric)
10 mm
For hose inside diameter
10 mm
With hose
Yes