




• Robust steel reel
Surface plastic coated in blue/grey.
Suitable for oil, water, compressed air, diesel etc.
• For hose lengths 10–30 m
With recall spring made of finest spring steel.
• Easy handling
Effortless hose replacement, supplied optionally with or without hose.
• Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing.
• Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.
• Technical data
Operating pressure for oil/water/grease: 60 bar.
Temperature resistance: from -40 °C to +100 °C.
Rubber tube: black, abrasion-resistant, fully reinforced.
Loose hose end: 1/2 inch outer thread with protective sleeve and hose buffer.
€1,259.70/ pieceexcl. VAT
€1,524.24incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Material | Steel plastic coated |
Colour | Blue |
Drum thread connection | Inner thread gas cylindrical (BSPP) |
With hose | No |
Size of inlet thread connection (inch) | 3/4 |
For hose inside diameter | 19 mm |
Size of drum thread connection (inch) | 3/4 |
Roll-up mechanism | Spring load |