Products
Brands
About Eriks
Customer service
BE - English
Home
804 series pivoting reel for a...
804 series pivoting reel for air/water hose up to 5 bar
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hose reel
1
Material
Synthetic material
1
Maximum operating pressure in bar [bar]
15
1
With hose
For hose inside diameter [mm]
Log in to see your specific pricing.
Log in
1
of
804 series pivoting reel for air/water hose up to 5 bar
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
10000314 air reel 9 +1m-Ø8mm 1/4F zwenkbaar ABS 15bar 804(810)/8
Hose reel
Synthetic material
15
€226.80
/
piece
Log in