




€1,685.25/ pieceexcl. VAT
€2,039.15incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Type | 886 |
Material | Stainless steel |
Size of inlet thread connection (inch) | 1/2 |
Size of inlet thread connection (metric) | 12.5 mm |
With hose | No |
For hose inside diameter | 12.5 mm |