Products
Brands
About Eriks
Customer service
BE - English
Home
Hose reel for compressed air, ...
Hose reel for compressed air, closed
Log in to see your specific pricing.
Log in
Show in stock only
Material
Plastic
2
Maximum operating pressure in bar [bar]
16
2
For hose inside diameter [mm]
11
1
8
1
Log in to see your specific pricing.
Log in
2
of
Hose reel for compressed air, closed
Product
Material
Maximum operating pressure in bar [bar]
Colour
Available
Price
excl. VAT
Product
Material
Maximum operating pressure in bar [bar]
Colour
Available
Price
excl. VAT
Hose reel Cejn 19-911-2022 L=10m 8x12
Plastic
16
Blue
€459.30
/
piece
Hose reel Cejn 199112140 L=10m 11x16
Plastic
16
Blue
€574.50
/
piece
Log in