Cardan (Perrot) Couplings

  • 3
  • 3
  • 2
  • 1
  • 2
  • 1
  • 3
  • 1
  • 26
  • 9
46 Products showing for Cardan (Perrot) Couplings
Product Image

Cardan coupling casted steel CAS 159x150

  • Eriks:10037600
  • Type:CAS
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€103.50/ pieceexcl. VAT

€125.24incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 159x150

  • Eriks:10037595
  • Type:CCS
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€192.60/ pieceexcl. VAT

€233.05incl. VAT

93 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAF 159xDN150

  • Eriks:10037601
  • Shape:Ball without clamp ring (Cardan)
  • Type:CAF
  • Material:Steel galvanised

€305.70/ pieceexcl. VAT

€369.90incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS/RS 108x100

  • Eriks:10037587
  • Type:CCS/RK
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€122.70/ pieceexcl. VAT

€148.47incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAM 89x3"

  • Eriks:11055435
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:3"

€32.58/ pieceexcl. VAT

€39.42incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAM 108x4"

  • Eriks:11019648
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:4"

€63.30/ pieceexcl. VAT

€76.59incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€120.90/ pieceexcl. VAT

€146.29incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€68.40/ pieceexcl. VAT

€82.76incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAF 108xDN100

  • Eriks:10037602
  • Shape:Ball without clamp ring (Cardan)
  • Type:CAF
  • Material:Steel galvanised

€159.60/ pieceexcl. VAT

€193.12incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 108x100

  • Eriks:10037594
  • Type:CCS
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€109.80/ pieceexcl. VAT

€132.86incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 89x75

  • Eriks:10037591
  • Type:CCS
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€67.80/ pieceexcl. VAT

€82.04incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 108x75

  • Eriks:10037593
  • Type:CCS
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€115.50/ pieceexcl. VAT

€139.76incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS 89x75

  • Eriks:10037596
  • Type:CAS
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€35.64/ pieceexcl. VAT

€43.12incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS 108x100

  • Eriks:10037599
  • Type:CAS
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€66.90/ pieceexcl. VAT

€80.95incl. VAT

232 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS 108x75

  • Eriks:10037598
  • Type:CAS
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€37.68/ pieceexcl. VAT

€45.59incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS/RS 108x100

  • Eriks:10037588
  • Type:CAS/RS
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€38.04/ pieceexcl. VAT

€46.03incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan steel male CAS/RK 89x75 for clamp assembly

  • Eriks:13580840
  • Type:CAS/RS
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€72.60/ pieceexcl. VAT

€87.85incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan ST CCM 108x4"

  • Eriks:11029301
  • Type:CCM
  • Material:Steel galvanised
  • Nominal bore of coupling:4"

€119.10/ pieceexcl. VAT

€144.11incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan CS CCM 89 x 3"

  • Eriks:11022203
  • Type:CCM
  • Material:Steel galvanised
  • Nominal bore of coupling:3"

€87.60/ pieceexcl. VAT

€106.00incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS-HD 216X200

  • Eriks:11227977
  • Type:CCS-HD
  • Connection termination size:216 mm
  • Hose ID (DN):DN200

€518.70/ pieceexcl. VAT

€627.63incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS/RS 159x150

  • Eriks:12711393
  • Type:CCS/RK
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€251.70/ pieceexcl. VAT

€304.56incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS-HD 50x50

  • Eriks:11029300
  • Type:CAS-HD
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€14.88/ pieceexcl. VAT

€18.00incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 50x50

  • Eriks:11029249
  • Type:CCS
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€29.34/ pieceexcl. VAT

€35.50incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€128.10/ pieceexcl. VAT

€155.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Log in to view priceLog in