
€29.34/ pieceexcl. VAT
€35.50incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CCS |
Material | Steel |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Cup with clamp ring (Cardan) |
Connection termination size | 50 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Rolled |
Hose ID (DN) | DN50 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |