Cardan (Perrot) Coupling Accessories

  • 3
  • 3
  • 2
  • 3
  • 1
  • 13
  • 5
27 Products showing for Cardan (Perrot) Coupling Accessories
Product Image

Cardan coupling casted steel CAS 159x150

  • Eriks:10037600
  • Type:CAS
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€103.50/ pieceexcl. VAT

€125.24incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAF 159xDN150

  • Eriks:10037601
  • Shape:Ball without clamp ring (Cardan)
  • Type:CAF
  • Material:Steel galvanised

€305.70/ pieceexcl. VAT

€369.90incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAM 89x3"

  • Eriks:11055435
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:3"

€32.58/ pieceexcl. VAT

€39.42incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAM 108x4"

  • Eriks:11019648
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:4"

€63.30/ pieceexcl. VAT

€76.59incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€120.90/ pieceexcl. VAT

€146.29incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€68.40/ pieceexcl. VAT

€82.76incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan casted steel CAF 108xDN100

  • Eriks:10037602
  • Shape:Ball without clamp ring (Cardan)
  • Type:CAF
  • Material:Steel galvanised

€159.60/ pieceexcl. VAT

€193.12incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS 89x75

  • Eriks:10037596
  • Type:CAS
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€35.64/ pieceexcl. VAT

€43.12incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS 108x100

  • Eriks:10037599
  • Type:CAS
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€66.90/ pieceexcl. VAT

€80.95incl. VAT

232 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS 108x75

  • Eriks:10037598
  • Type:CAS
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€37.68/ pieceexcl. VAT

€45.59incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS/RS 108x100

  • Eriks:10037588
  • Type:CAS/RS
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€38.04/ pieceexcl. VAT

€46.03incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan steel male CAS/RK 89x75 for clamp assembly

  • Eriks:13580840
  • Type:CAS/RS
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€72.60/ pieceexcl. VAT

€87.85incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CAS-HD 50x50

  • Eriks:11029300
  • Type:CAS-HD
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€14.88/ pieceexcl. VAT

€18.00incl. VAT

45 In stock - Estimated delivery date 13/11/2026

€128.10/ pieceexcl. VAT

€155.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Log in to view priceLog in
Product Image

Coupling Cardan casted steel CAF 89xDN80

  • Eriks:11143587
  • Shape:Ball without clamp ring (Cardan)
  • Type:CAF
  • Material:Steel galvanised

€90.90/ pieceexcl. VAT

€109.99incl. VAT

Estimated delivery date - 04/02/2027

€36.78/ pieceexcl. VAT

€44.50incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Coupling Cardan stainless steel CAM 50x2"

  • Eriks:12590125
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:2"

€60.90/ pieceexcl. VAT

€73.69incl. VAT

Estimated delivery date - 17/12/2026

€77.40/ pieceexcl. VAT

€93.65incl. VAT

Estimated delivery date - 15/12/2026
Product Image

Cardan coupling stainless steel CAS 159x150

  • Eriks:11209454
  • Type:CAS
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€187.80/ pieceexcl. VAT

€227.24incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Cardan coupling casted steel CAS/RS 159x150

  • Eriks:12711392
  • Type:CAS/RS
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€77.10/ pieceexcl. VAT

€93.29incl. VAT

Estimated delivery date - 10/12/2026
Product Image

Coupling Cardan stainless steel male CAS 50x50 for hose clamp assembly

  • Eriks:13580449
  • Type:CAS
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€94.20/ pieceexcl. VAT

€113.98incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Clutch Cardan Stainless steel male CAS/RK 50x50 for clamp assembly

  • Eriks:13580494
  • Type:CAS/RS
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€115.20/ pieceexcl. VAT

€139.39incl. VAT

Estimated delivery date - 18/01/2027
Product Image

Clutch Cardan steel male CAS/RK 108x75 for clamp assembly

  • Eriks:12636645
  • Type:CAS/RS
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€85.20/ pieceexcl. VAT

€103.09incl. VAT

Estimated delivery date - 15/12/2026
Product Image

Coupling Cardan CS CAS/RK 133x125

  • Eriks:13530720
  • Type:CAS/RS
  • Connection termination size:133 mm
  • Hose ID (DN):DN125

€248.10/ pieceexcl. VAT

€300.20incl. VAT

Estimated delivery date - 14/12/2026