Cardan (Perrot) Coupling Couplers

  • 1
  • 2
  • 1
  • 13
  • 4
  • 13
19 Products showing for Cardan (Perrot) Coupling Couplers
Product Image

Cardan coupling casted steel CCS 159x150

  • Eriks:10037595
  • Type:CCS
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€192.60/ pieceexcl. VAT

€233.05incl. VAT

93 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS/RS 108x100

  • Eriks:10037587
  • Type:CCS/RK
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€122.70/ pieceexcl. VAT

€148.47incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 108x100

  • Eriks:10037594
  • Type:CCS
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€109.80/ pieceexcl. VAT

€132.86incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 89x75

  • Eriks:10037591
  • Type:CCS
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€67.80/ pieceexcl. VAT

€82.04incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 108x75

  • Eriks:10037593
  • Type:CCS
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€115.50/ pieceexcl. VAT

€139.76incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan ST CCM 108x4"

  • Eriks:11029301
  • Type:CCM
  • Material:Steel galvanised
  • Nominal bore of coupling:4"

€119.10/ pieceexcl. VAT

€144.11incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Coupling Cardan CS CCM 89 x 3"

  • Eriks:11022203
  • Type:CCM
  • Material:Steel galvanised
  • Nominal bore of coupling:3"

€87.60/ pieceexcl. VAT

€106.00incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS-HD 216X200

  • Eriks:11227977
  • Type:CCS-HD
  • Connection termination size:216 mm
  • Hose ID (DN):DN200

€518.70/ pieceexcl. VAT

€627.63incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS/RS 159x150

  • Eriks:12711393
  • Type:CCS/RK
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€251.70/ pieceexcl. VAT

€304.56incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS 50x50

  • Eriks:11029249
  • Type:CCS
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€29.34/ pieceexcl. VAT

€35.50incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

Cardan coupling casted steel CCS-HD 108x50

  • Eriks:10037592
  • Type:CCS-HD
  • Connection termination size:108 mm
  • Hose ID (DN):DN50

€167.10/ pieceexcl. VAT

€202.19incl. VAT

Estimated delivery date - 06/01/2027
Product Image

Cardan coupling casted steel CCS/RS 108x75

  • Eriks:11129397
  • Type:CCS/RK
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€122.70/ pieceexcl. VAT

€148.47incl. VAT

Estimated delivery date - 01/12/2026

€129.30/ pieceexcl. VAT

€156.45incl. VAT

Estimated delivery date - 10/12/2026
Product Image

Clutch Cardan Steel Female CCS/RK 50x50 for clamp assembly

  • Eriks:13530717
  • Type:CCS/RK
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€102.60/ pieceexcl. VAT

€124.15incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling Cardan CS CCF 159xDN150

  • Eriks:11067853
  • Shape:Cup with clamp ring (Cardan)
  • Type:CCF
  • Material:Steel galvanised

€313.50/ pieceexcl. VAT

€379.34incl. VAT

Estimated delivery date - 18/01/2027
Product Image

Cardan weldcoupling CS CCW 108

  • Eriks:11164987
  • Shape:
  • Type:CCW
  • Material:Steel galvanised

€54.54/ pieceexcl. VAT

€65.99incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coup. cardan female ST CCS 70x63 hose tail 63 mm

  • Eriks:13526752
  • Type:CCS
  • Connection termination size:70 mm
  • Hose ID (DN):DN63

€48.18/ pieceexcl. VAT

€58.30incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Cardan steel female CCS/RK 89x75 for clamp assembly

  • Eriks:13543339
  • Type:CCS/RK
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€112.50/ pieceexcl. VAT

€136.13incl. VAT

Estimated delivery date - 09/12/2026

€185.40/ pieceexcl. VAT

€224.33incl. VAT

Estimated delivery date - 01/12/2026