
€14.88/ pieceexcl. VAT
€18.00incl. VAT
45 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAS-HD |
Material | Steel |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Male |
Connection termination size | 50 mm |
Elbow angle | 0 ° |
Hose tail execution | Machined |
Hose ID (DN) | DN50 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |