Coupling Cardan CS CCM 89 x 3"

  • ERIKS:11022203
Image 1
Save to list

€87.60/ pieceexcl. VAT

€106.00incl. VAT

23 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CCM
Type
CCM
Material
Steel galvanised
Nominal bore of coupling
3"
Diameter, hose connector
89 mm