
€518.70/ pieceexcl. VAT
€627.63incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CCS-HD |
Material | Steel |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Female |
Connection termination size | 216 mm |
Seal material | SBR |
Elbow angle | 0 ° |
Hose tail execution | Machined |
Hose ID (DN) | DN200 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |