€32.58/ pieceexcl. VAT
€39.42incl. VAT
15 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAM |
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 15 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3" |
Hose fitting type 2 | Cardan |
Connection termination 2 | Male |
Connection termination size 2 | 89 mm |
Seal material 2 | SBR |
Type of component | Quick Coupling |