Coupling Cardan ST CCM 108x4"

  • ERIKS:11029301
Image 1
Save to list

€119.10/ pieceexcl. VAT

€144.11incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CCM
Type
CCM
Material
Steel galvanised
Nominal bore of coupling
4"
Diameter, hose connector
108 mm