
€159.60/ pieceexcl. VAT
€193.12incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAF |
Shape | Ball without clamp ring (Cardan) |
Type | CAF |
Material | Steel galvanised |
Nominal bore of coupling | DN100 |
Nominal inner diameter of flange | 108 |
Pressure rating flange | PN10 |