Bauer Coupling and Accessories

  • 1
  • 6
  • 3
  • 28
  • 4
  • 6
  • 2
  • 27
  • 6
  • 2
58 Products showing for Bauer Coupling and Accessories
Product Image

Plug Cardan SS CAP 108

  • Eriks:11266479
  • Hose fitting type:Cardan
  • Connection termination size:108 mm
  • Hose fitting type 2:Cap/plug

€95.70/ pieceexcl. VAT

€115.80incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 50x50

  • Eriks:11012863
  • Type:S78
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€9.12/ pieceexcl. VAT

€11.04incl. VAT

93 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x100

  • Eriks:10037590
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€18.90/ pieceexcl. VAT

€22.87incl. VAT

94 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling Bauer casted steel flange S73 76 PN16 DN80

  • Eriks:12618325
  • Shape:
  • Type:S73
  • Material:Steel galvanised
Log in to view priceLog in
Product Image

Plug Cardan ST CAP 108

  • Eriks:11159393
  • Hose fitting type:Cardan
  • Connection termination size:108 mm
  • Hose fitting type 2:Cap/plug

€14.16/ pieceexcl. VAT

€17.13incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Plug Cardan ST CAP 133

  • Eriks:12492387
  • Hose fitting type:Cardan
  • Connection termination size:133 mm
  • Hose fitting type 2:Cap/plug

€19.32/ pieceexcl. VAT

€23.38incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Plug Cardan SS CAP 159

  • Eriks:11266478
  • Hose fitting type:Cardan
  • Connection termination size:159 mm
  • Hose fitting type 2:Cap/plug

€113.10/ pieceexcl. VAT

€136.85incl. VAT

Estimated delivery date - 18/12/2026
Log in to view priceLog in
Product Image

Coupling Bauer casted steel socket (f) S3 108

  • Eriks:11105865
  • Shape:Cup without clamp ring
  • Type:S3
  • Material:Steel galvanised
Log in to view priceLog in
Product Image

Coupling Bauer black female S3 89

  • Eriks:12618234
  • Shape:Cup without clamp ring
  • Type:S3
  • Material:Carbon steel
Log in to view priceLog in
Product Image

Coupling Bauer SS socket SR3 133

  • Eriks:12618407
  • Material:AISI 316
  • Welding type:Single pass weld
  • Welding end OD:139 mm
Log in to view priceLog in
Product Image

Coupling Bauer casted steel female S75 108x2

  • Eriks:12618343
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:2"
Log in to view priceLog in
Product Image

Coupling Bauer casted steel female S75 108x3

  • Eriks:12618344
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:3"
Log in to view priceLog in
Product Image

Coupling Bauer casted steel flange S70 76 PN16 DN80

  • Eriks:12618320
  • Shape:
  • Type:S70
  • Material:Steel galvanised
Log in to view priceLog in
Product Image

Coupling Bauer casted steel Coupling Bauer comp S10 159

  • Eriks:11177265
  • Shape:Rapid coupling
  • Type:S10
  • Material:Steel galvanised

€153.60/ pieceexcl. VAT

€185.86incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 89x75

  • Eriks:11036079
  • Type:S78
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€61.50/ pieceexcl. VAT

€74.42incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 159x150

  • Eriks:11016692
  • Type:S78
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€84.30/ pieceexcl. VAT

€102.00incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 194x200

  • Eriks:11083136
  • Type:S78
  • Connection termination size:194 mm
  • Hose ID (DN):DN200

€187.80/ pieceexcl. VAT

€227.24incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x89

  • Eriks:12618366
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN90

€76.20/ pieceexcl. VAT

€92.20incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x75

  • Eriks:12618365
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€63.90/ pieceexcl. VAT

€77.32incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x50

  • Eriks:12618364
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN50

€78.00/ pieceexcl. VAT

€94.38incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 50x38

  • Eriks:12618360
  • Type:S78
  • Connection termination size:50 mm
  • Hose ID (DN):DN38

€42.12/ pieceexcl. VAT

€50.97incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 76x63

  • Eriks:12618361
  • Type:S78
  • Connection termination size:76 mm
  • Hose ID (DN):DN63

€47.88/ pieceexcl. VAT

€57.93incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 133x100

  • Eriks:12618368
  • Type:S78
  • Connection termination size:133 mm
  • Hose ID (DN):DN100

€106.50/ pieceexcl. VAT

€128.87incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 133x125

  • Eriks:12618369
  • Type:S78
  • Connection termination size:133 mm
  • Hose ID (DN):DN125

€54.24/ pieceexcl. VAT

€65.63incl. VAT

Estimated delivery date - 14/12/2026