
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 12 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Female |
Connection termination size 2 | 108 mm |
Seal material 2 | SBR |
Type of component | Quick Coupling |