€95.70/ pieceexcl. VAT
€115.80incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Code | Cap |
Maximum operating pressure | 15 bar |
Hose fitting type | Cardan |
Connection termination size | 108 mm |
Hose fitting type 2 | Cap/plug |
Connection termination 2 | Dust plug |
Connection termination size 2 | 108 mm |
Seal material 2 | SBR |
Type of component | Cap/plug |