€14.16/ pieceexcl. VAT
€17.13incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Code | Cap |
Maximum operating pressure | 15 bar |
Hose fitting type | Cardan |
Connection termination size | 108 mm |
Hose fitting type 2 | Cap/plug |
Connection termination 2 | Dust plug |
Connection termination size 2 | 108 mm |
Seal material 2 | SBR |
Type of component | Cap/plug |