Products
Brands
About Eriks
Customer service
BE - English
Home
Bauer coupler stainless steel ...
Bauer coupler stainless steel SR3 (f)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
AISI 316
1
Welding end OD [mm]
139
1
Welding end thickness [mm]
3
1
Connection type
Hose fitting type
Connection termination
Connection termination size
Log in to see your specific pricing.
Log in
1
of
Bauer coupler stainless steel SR3 (f)
Product
Material
Welding type
Welding end OD [mm]
Available
Price
excl. VAT
Product
Material
Welding type
Welding end OD [mm]
Available
Price
excl. VAT
Coupling Bauer SS socket SR3 133
AISI 316
Single pass weld
139
Log in to view the price
Log in