
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SR3 |
Material | AISI 316 |
Welding end OD | 139 mm |
Welding end thickness | 3 mm |
Connection type | Quick Coupling |
Hose fitting type | Bauer |
Connection termination | Female |
Connection termination size | 133 mm |
Seal material | SBR |
Temperature range | from -40 to 80 °C |
Maximum operating pressure | 12 bar |