€113.10/ pieceexcl. VAT
€136.85incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Code | Cap |
Maximum operating pressure | 10 bar |
Hose fitting type | Cardan |
Connection termination size | 159 mm |
Hose fitting type 2 | Cap/plug |
Connection termination 2 | Dust plug |
Connection termination size 2 | 159 mm |
Seal material 2 | SBR |
Type of component | Cap/plug |