
€42.12/ pieceexcl. VAT
€50.97incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S78 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Bauer |
Connection termination | Female |
Connection termination size | 50 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Rolled |
Hose ID (DN) | DN38 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |