Bauer Coupling - Adaptors

  • 1
  • 6
  • 6
  • 1
  • 1
23 Products showing for Bauer Coupling - Adaptors
Product Image

Coupling Bauer casted steel flange S70 76 PN16 DN80

  • Eriks:12618320
  • Shape:
  • Type:S70
  • Material:Steel galvanised
Log in to view priceLog in
Product Image

Coupling Bauer casted steel male/hose tail for safety clamps SK77 89x76

  • Eriks:10037583
  • Type:SK77
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€120.30/ pieceexcl. VAT

€145.56incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel male/hose tail for safety clamps SK77 108x102

  • Eriks:10037584
  • Type:SK77
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€139.80/ pieceexcl. VAT

€169.16incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel male/hose tail for safety clamps SK77 194x203

  • Eriks:12618431
  • Type:SK77
  • Connection termination size:194 mm
  • Hose ID (DN):DN200

€414.90/ pieceexcl. VAT

€502.03incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel male/hose tail for safety clamps SK77 50x51

  • Eriks:12618428
  • Type:SK77
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€85.80/ pieceexcl. VAT

€103.82incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel male/hose tail for safety clamps SK77 159x152

  • Eriks:12618430
  • Type:SK77
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€252.60/ pieceexcl. VAT

€305.65incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel male/hose tail for safety clamps SK77 133x127

  • Eriks:12618429
  • Type:SK77
  • Connection termination size:133 mm
  • Hose ID (DN):DN125

€210.60/ pieceexcl. VAT

€254.83incl. VAT

Estimated delivery date - 14/12/2026

€18.24/ pieceexcl. VAT

€22.07incl. VAT

Estimated delivery date - 14/12/2026

€159.00/ pieceexcl. VAT

€192.39incl. VAT

Estimated delivery date - 08/01/2027

€351.00/ pieceexcl. VAT

€424.71incl. VAT

Estimated delivery date - 14/12/2026

€134.70/ pieceexcl. VAT

€162.99incl. VAT

Estimated delivery date - 14/12/2026

€120.60/ pieceexcl. VAT

€145.93incl. VAT

Estimated delivery date - 14/12/2026

€108.30/ pieceexcl. VAT

€131.04incl. VAT

Estimated delivery date - 14/12/2026

€75.00/ pieceexcl. VAT

€90.75incl. VAT

Estimated delivery date - 14/12/2026

€37.80/ pieceexcl. VAT

€45.74incl. VAT

Estimated delivery date - 24/11/2026

€127.80/ pieceexcl. VAT

€154.64incl. VAT

Estimated delivery date - 14/12/2026

€57.36/ pieceexcl. VAT

€69.41incl. VAT

Estimated delivery date - 14/12/2026

€119.70/ pieceexcl. VAT

€144.84incl. VAT

Estimated delivery date - 14/12/2026

€231.30/ pieceexcl. VAT

€279.87incl. VAT

Estimated delivery date - 14/12/2026

€231.30/ pieceexcl. VAT

€279.87incl. VAT

Estimated delivery date - 14/12/2026

€162.00/ pieceexcl. VAT

€196.02incl. VAT

Estimated delivery date - 14/12/2026

€54.24/ pieceexcl. VAT

€65.63incl. VAT

Estimated delivery date - 14/12/2026

€73.50/ pieceexcl. VAT

€88.94incl. VAT

Estimated delivery date - 14/12/2026