Bauer Couplings

  • 1
  • 2
  • 22
  • 2
  • 21
  • 2
  • 20
  • 3
27 Products showing for Bauer Couplings
Product Image

Coupling Bauer casted steel (female)/hose tail S78 50x50

  • Eriks:11012863
  • Type:S78
  • Connection termination size:50 mm
  • Hose ID (DN):DN50

€9.12/ pieceexcl. VAT

€11.04incl. VAT

93 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x100

  • Eriks:10037590
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN100

€18.90/ pieceexcl. VAT

€22.87incl. VAT

94 In stock - Estimated delivery date 16/11/2026
Product Image

Coupling Bauer casted steel flange S73 76 PN16 DN80

  • Eriks:12618325
  • Shape:
  • Type:S73
  • Material:Steel galvanised
Log in to view priceLog in
Product Image

Coupling Bauer casted steel socket (f) S3 108

  • Eriks:11105865
  • Shape:Cup without clamp ring
  • Type:S3
  • Material:Steel galvanised
Log in to view priceLog in
Product Image

Coupling Bauer black female S3 89

  • Eriks:12618234
  • Shape:Cup without clamp ring
  • Type:S3
  • Material:Carbon steel
Log in to view priceLog in
Product Image

Coupling Bauer SS socket SR3 133

  • Eriks:12618407
  • Material:AISI 316
  • Welding type:Single pass weld
  • Welding end OD:139 mm
Log in to view priceLog in
Product Image

Coupling Bauer casted steel female S75 108x2

  • Eriks:12618343
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:2"
Log in to view priceLog in
Product Image

Coupling Bauer casted steel female S75 108x3

  • Eriks:12618344
  • Hose fitting type:Male thread
  • Connection termination:BSPT
  • Connection termination size:3"
Log in to view priceLog in
Product Image

Coupling Bauer casted steel (female)/hose tail S78 89x75

  • Eriks:11036079
  • Type:S78
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€61.50/ pieceexcl. VAT

€74.42incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 159x150

  • Eriks:11016692
  • Type:S78
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€84.30/ pieceexcl. VAT

€102.00incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 194x200

  • Eriks:11083136
  • Type:S78
  • Connection termination size:194 mm
  • Hose ID (DN):DN200

€187.80/ pieceexcl. VAT

€227.24incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x89

  • Eriks:12618366
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN90

€76.20/ pieceexcl. VAT

€92.20incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x75

  • Eriks:12618365
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN75

€63.90/ pieceexcl. VAT

€77.32incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 108x50

  • Eriks:12618364
  • Type:S78
  • Connection termination size:108 mm
  • Hose ID (DN):DN50

€78.00/ pieceexcl. VAT

€94.38incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 50x38

  • Eriks:12618360
  • Type:S78
  • Connection termination size:50 mm
  • Hose ID (DN):DN38

€42.12/ pieceexcl. VAT

€50.97incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 76x63

  • Eriks:12618361
  • Type:S78
  • Connection termination size:76 mm
  • Hose ID (DN):DN63

€47.88/ pieceexcl. VAT

€57.93incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 133x100

  • Eriks:12618368
  • Type:S78
  • Connection termination size:133 mm
  • Hose ID (DN):DN100

€106.50/ pieceexcl. VAT

€128.87incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 133x125

  • Eriks:12618369
  • Type:S78
  • Connection termination size:133 mm
  • Hose ID (DN):DN125

€54.24/ pieceexcl. VAT

€65.63incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 89x89

  • Eriks:12618363
  • Type:S78
  • Connection termination size:89 mm
  • Hose ID (DN):DN90

€39.72/ pieceexcl. VAT

€48.06incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 76x75

  • Eriks:12618362
  • Type:S78
  • Connection termination size:76 mm
  • Hose ID (DN):DN75

€28.26/ pieceexcl. VAT

€34.19incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel (female)/hose tail S78 159x125

  • Eriks:12618370
  • Type:S78
  • Connection termination size:159 mm
  • Hose ID (DN):DN125

€136.50/ pieceexcl. VAT

€165.17incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel SK78 89x76

  • Eriks:10037585
  • Type:SK78
  • Connection termination size:89 mm
  • Hose ID (DN):DN75

€75.90/ pieceexcl. VAT

€91.84incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel female/hose SK78 133x127

  • Eriks:12618433
  • Type:SK78
  • Connection termination size:133 mm
  • Hose ID (DN):DN125

€123.30/ pieceexcl. VAT

€149.19incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel female/hose SK78 194x203

  • Eriks:12618435
  • Type:SK78
  • Connection termination size:194 mm
  • Hose ID (DN):DN200

€304.80/ pieceexcl. VAT

€368.81incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling Bauer casted steel female/hose SK78 159x152

  • Eriks:12618434
  • Type:SK78
  • Connection termination size:159 mm
  • Hose ID (DN):DN150

€161.10/ pieceexcl. VAT

€194.93incl. VAT

Estimated delivery date - 14/12/2026